Shop All Cordless Impact Tools
Dewalt
20V 3/4" Hog Ring Retention Pin
Mfr # DCF897P2
Zoro # G0690588
product price: $537.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Cordless Tool Battery Type Li-Ion
- Features LED Light with 20 Second Delay, Multi Speed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF897P2
- Zoro # G0690588
- UPC # 885911377522
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4 in Square |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX XR, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-13/16 In., Tool Weight 7.2 lb, Clutch Style Keyless, Battery Included (2) 31AC52
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Reciprocating Saw, 1-1/4" Blade Stroke (SPT44-10)
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- SUNEX SKT 1" DR 1- 1/4 DP IMP (SU540D)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook (DCF885B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- DEWALT Cordless Impact Wrench (DCF911P2/DCB205)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P1)
- MILWAUKEE TOOL Impact Wrench and Battery (2555P-20, 48-11-2425)
- Dewalt Cordless Impact Tools