Shop All Hanging Work Lights
Dewalt
20V 160 lumens LED Hand Held Worklight
Mfr # DCL044
Zoro # G5104255
original price:
$78.69
17% off
new price: $65.00
/ea
Not eligible for select promotions
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Included / Bare Tool Bare Tool
- Lamp Type LED
- Lumens 160 lm
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL044
- Zoro # G5104255
- UPC # 885911433723
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 7 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 20V MAX, Brightness Level 165 lm, Light Output Mode High, Mount Type Belt Clip, Magnetic, Hang Hook, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 17 hr, 36 hr, Voltage 20 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number DC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB207, DCB361, DCB606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS COAST XP11R Flashlight, 2000 lm (30322)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3445 lm, 80 CRI (2BLT4R 30L ADP EZ1 LP840)
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- COAST WORK LED W/MAGNET 1000L (30363)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- Dewalt Hanging Work Lights