Shop All Cordless Impact Tools
Dewalt
20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries
Mfr # DCF888P2BT
Zoro # G1922739
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Voltage 20 V
- Max. Torque 1,825 in-lb
- Features Tool Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF888P2BT
- Zoro # G1922739
- UPC # 885911513449
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3,800, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. Mfr. No. DCB205BT, Battery Series Max XR, Charger Included Yes, Charger Model Mfr. No. DCB115, Case Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- CARHARTT Firm Duck Half Apron, Black, XL, (A09-BLKXL)
- DEWALT Cordless Impact Wrench (DCF901B)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- DEWALT 1/2in. Impact Wrench Kit w/Detent Pin Anvil (DW292K)
- DEWALT Cordless Impact Wrench (DCF903B)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- KLEIN TOOLS 20V 7/16" (1) 7/16" Battery Operated Impact Wrench Tool (BAT20-716)
- Dewalt Cordless Impact Tools