Shop All Cordless Impact Tools
Dewalt
20V 1/4" Hex
Mfr # DCF888B / DCB205CK
Zoro # G2614171
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Clutch Style Keyless
- Tool Weight 2.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF888B / DCB205CK
- Zoro # G2614171
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,800, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Model No. Mfr. No. DCB205CK, Battery Series 20V Max, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #22 (C15926)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- DEWALT Impact Driver, 20V DC, Bonus Battery (DCF850B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891P2)
- DEWALT XTREME(TM) 12.0 3/8" (DCF902B)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- Dewalt Cordless Tools