Shop All Cordless Impact Tools
Dewalt
20V 1/4In Cordless 3-speed Impact Driver, (2) 4.0Ah Batteries
Mfr # DCF887M2
Zoro # G1859265
original price:
$350.04
5% off
new price: $330.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included Yes
- Cordless Tool Battery Type Li-Ion
- Tool Weight 2.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF887M2
- Zoro # G1859265
- UPC # 885911425452
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/4 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Battery, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Model No. Mfr. No. DCB204, Battery Series Max XR, Charger Included Yes, Charger Model Mfr. No. DCB115, Case Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, SLEEVE LOCK (44798)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748 G)
- AMPG Transfer Screw Set, 12X1.75 (ZTPM12)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook (DCF885B)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- INGERSOLL-RAND 20V 3/8" Cordless Ratchet (R3130)
- Dewalt Cordless Tools