Shop All Cordless Impact Tools
This Product is Discontinued
Dewalt
20V 1/2" Pin Detent (Discontinued)
Mfr # DCF894B
Zoro # G3898190
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF894B
- Zoro # G3898190
- UPC # 885911509473
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 7 in |
Head Height | 8 1/4 in |
Head Width | 2 7/8 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 330 ft-lb, Bare Tool, Voltage 20 V, Series MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 1500, Max. No Load RPM 1000, Cordless, Handle Type Pistol Grip, Tool Length 7 In., Tool Weight 3.5 lb, Clutch Style Detent Pin Anvil, Battery Included No, Battery Pack Replacement 31AC52
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.