Shop All Cordless Impact Tools
This Product is Discontinued
Dewalt
20V 1/2 in. Pin Detent (Discontinued)
Mfr # DCF899P2
Zoro # G0097076
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 7.2 lb
- Handle Type Pistol Grip
- Battery Capacity (2) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF899P2
- Zoro # G0097076
- UPC # 885911378406
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX XR, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-13/16 In., Tool Weight 7.2 lb, Clutch Style Keyless, Battery Included (2) 31AC52
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.