Shop All Cordless Impact Tools
This Product is Discontinued
Dewalt
20V 1/2" (Discontinued)
Mfr # DCF880HM2
Zoro # G7421425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 150 ft-lb
- Battery Included (2) 21RV47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF880HM2
- Zoro # G7421425
- UPC # 885911312134
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 3/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 150 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 5-3/4 In., Tool Weight 3.4 lb, Clutch Style Hog Ring Anvil, Battery Included (2) 21RV47
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.