Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
20.0V Li-Ion Battery, 3.0Ah Capacity (2 Pack) (Discontinued)
Mfr # DCB200-2
Zoro # G3914373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DEWALT(R) 20V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes (2) Batteries
- Series 20V MAX(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCB200-2
- Zoro # G3914373
- UPC # 885911242004
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 20V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Batteries |
Series | 20V MAX(TM) |
Features | LED Fuel Gauge System, Lightweight, No Memory And Virtually No Self-Discharge |
Category Type | Battery Pack |
Voltage | 20 V |
Item | Battery |
Battery Capacity | 3 Ah |
Included Charger | No |
Charger Input Voltage | 120V AC |
Charger Replacement | DCB115 |
Charger Included | No |
Wireless Tool Tracking | No |
Battery Series | 20V MAX |
Cordless Tool Battery Platform | 20V MAX |
Cordless Tool Kit Contents | (2) Batteries |
Number of Batteries Included | 2 |
Weight | 1.4 lb |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 20 V, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX, Cordless Tool Battery Platform 20V MAX, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.