Shop All Cordless Hammer Drills
This Product is Discontinued
Dewalt
20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # DCD997P2BT
Zoro # G1567087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD997P2BT
- Zoro # G1567087
- UPC # 885911479394
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 15/16 in |
Overall Width | 11 1/2 in |
Overall Height | 4 1/2 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 4, Number of Clutch Settings 11 + Hammer, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Battery Model Number DCB205BT, Battery Series 20V MAX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.