Shop All Cordless Hammer Drills
This Product is Discontinued
Dewalt
20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # DCD985M2
Zoro # G4152057
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Chuck Type Metal Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD985M2
- Zoro # G4152057
- UPC # 885911320566
- Country of Origin United States
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 10 1/4 in |
Overall Width | 4 1/2 in |
Overall Height | 12 15/16 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 22 + Hammer, Blows per Minute 0 to 22,950, 0 to 34,000, 0 to 9,775, Maximum Blows per Minute 9,775 bpm, 22,950 bpm, 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.