Shop All Cordless Hammer Drills
This Product is Discontinued
Dewalt
20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)
Mfr # DCD997B
Zoro # G2478502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20.0 V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Includes (1) Mfr. No. DCD997 Tool Connect Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD997B
- Zoro # G2478502
- UPC # 885911530217
- Country of Origin United States
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20.0 V |
Battery Included / Bare Tool | Bare Tool |
Includes | (1) Mfr. No. DCD997 Tool Connect Hammer Drill |
Brushless Motor | Yes |
Battery Included | No |
Clutch Style | Adjustable |
Corded/Banded | Cordless |
Handle Type | Pistol Grip |
Tool Weight | 3.6 lb |
Features | Tool Connect |
Blows per Minute | 0 to 34,000 |
Corded/Cordless | Cordless |
Item | Cordless Hammer Drill |
No Load RPM | 0 to 2000 |
Cordless Tool Battery Type | Li-Ion |
Series | 20V MAX (TM) |
Max. Power | 820UWO |
Description
Cordless Hammer Drill, Voltage 20.0 V, Chuck Size 1/2 in, Blows per Minute 0 to 34,000, Brushless Motor Yes, Clutch Style Adjustable, Handle Type Pistol Grip, Includes Belt Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.