Shop All Cordless Impact Tools
Dewalt
20.0 1/2" Brushless High Toque, Detent Pin Anvil Tool, Battery
Mfr # DCF899M1
Zoro # G0479556
product price: $349.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Brushless Motor, Comfortable, Compact, LED, Light Weight, Resistance to Shearing and Breakage, Speed Control
- Cordless Tool Battery Type Li-Ion
- Drive Size 1/2 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF899M1
- Zoro # G0479556
- UPC # 885911431200
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 8 3/4 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Battery Included, Voltage 20 V, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Tool Length 8-13/16 In., Tool Weight 5.8 lb, Clutch Style Keyless, Battery Included 31AC52
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" Black Oxide Split Point Drill Bit (DW1114)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4--21)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- DEWALT Cordless Miter Saw, 12", BONUS BATTERY (DCS781B/DCB609)
- DEWALT Cordless Impact Wrench (DCF911P2/DCB205)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891B)
- DEWALT 20V 7/16" (DCF898B/DCB204)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- Dewalt Cordless Impact Tools