Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Women's , Black , XS
Mfr # DCHJ077D1-XS
Zoro # G2767097
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Size XS
- Color Black
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ077D1-XS
- Zoro # G2767097
- UPC # 674326304953
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XS |
Length | 27 in |
Fits Chest Size | 40 in |
Minimum Chest Size | 31 in |
Maximum Chest Size | 33 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XS, Maximum Chest Size 33 in, Minimum Chest Size 31 in, Hood Style None, Includes Hood No, Length 27 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System DEWALT, Heat Settings 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In (113231)
- WEARWELL Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (580)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M (DCHJ076ATD1-M)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- PIONEER Heated Softshell Jacket - Navy - 2XL (V1210280U-2XL)
- Dewalt Heated Clothing