Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Women's , Black, Gray , XS
Mfr # DCHJ066C1-XS
Zoro # G8567291
product price: $278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Color Black / Gray
- Length 20.4
- Heating Time Up to 9 hr
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ066C1-XS
- Zoro # G8567291
- UPC # 885911371544
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XS |
Length | 20.4 |
Fits Chest Size | 32 in |
Sleeve Length | 33 1/4 in |
Height | 5 |
Overall Length | 20.4 |
Width | 11.8 |
Overall Width | 11.8 |
Overall Height | 5 |
Maximum Chest Size | 33 in |
Minimum Chest Size | 31 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XS, Maximum Chest Size 33 in, Minimum Chest Size 31 in, Hood Style Attached, Includes Hood Yes, Length 26 1/2 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black; Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KA24)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Red (6700CT)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , L (DCHJ066C1-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- Dewalt Heated Clothing