Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Women's , Black, Gray , Xl
Mfr # DCHJ066C1-XL
Zoro # G8567334
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Color Black / Gray
- Length 20.4
- Heating Time Up to 9 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ066C1-XL
- Zoro # G8567334
- UPC # 885911371582
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 20.4 |
Sleeve Length | 36 1/4 in |
Fits Chest Size | 44 in |
Width | 11.8 |
Overall Length | 20.4 |
Overall Width | 11.8 |
Overall Height | 5 |
Height | 5 |
Minimum Chest Size | 41 in |
Maximum Chest Size | 43 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Hood Style Attached, Includes Hood Yes, Length 28 1/2 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black; Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- Dewalt Workwear and Protective Clothing