Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Women's , Black, Gray , L
Mfr # DCHJ066C1-L
Zoro # G8567325
product price: $275.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
- Style Number DCHJ066C1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ066C1-L
- Zoro # G8567325
- UPC # 885911371575
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Fits Chest Size | 40 in |
Sleeve Length | 35 1/2 in |
Length | 20.4 |
Size | L |
Height | 5 |
Overall Height | 5 |
Width | 11.8 |
Overall Length | 20.4 |
Overall Width | 11.8 |
Maximum Chest Size | 41 in |
Minimum Chest Size | 39 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 41 in, Minimum Chest Size 39 in, Hood Style Attached, Includes Hood Yes, Length 28 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black; Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-215)
- MSA SAFETY Gas Mask Case, Black, ABS Plastic (10075204)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- Dewalt Heated Jackets & Coats