Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Women's , Black, Gray , 2XL
Mfr # DCHJ066C1-2XL
Zoro # G8567343
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Color Black / Gray
- Length 20.4
- Heating Time Up to 9 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ066C1-2XL
- Zoro # G8567343
- UPC # 885911371599
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | 20.4 |
Fits Chest Size | 47 in |
Sleeve Length | 37 in |
Overall Length | 20.4 |
Overall Width | 11.8 |
Height | 5 |
Overall Height | 5 |
Width | 11.8 |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style Attached, Includes Hood Yes, Length 29 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Faux Fur, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 3, Includes Battery Yes, Color Black; Gray, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 110)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046BL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT 20 V, Jacket , Women's , Black, Gray , L (DCHJ066C1-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL (DCHJ074D1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- Dewalt Heated Clothing