Shop All Heated Jackets & Coats
This Product is Discontinued
Dewalt
20 V, Jacket , Men's , Black , M (Discontinued)
Mfr # DCHJ072D1-M
Zoro # G2766990
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outerwear Style Jacket
- Color Black
- Length 20.9
- Heating Time Up to 9 hr
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ072D1-M
- Zoro # G2766990
- UPC # 674326304601
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Fits Chest Size | 46 in |
Overall Width | 3.9 |
Overall Height | 12.2 |
Height | 12.2 |
Width | 3.9 |
Overall Length | 20.9 |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style None, Includes Hood No, Length 27 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.