Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Men's , Black , 2XL
Mfr # DCHJ072D1-2X
Zoro # G2764717
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Size 2X
- Color Black
- Length 20.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ072D1-2X
- Zoro # G2764717
- UPC # 674326304632
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | 20.9 |
Fits Chest Size | 58 in |
Overall Width | 3.9 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Height | 12.2 |
Width | 3.9 |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , S (DCHJ080B-S)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- Dewalt Heated Jackets & Coats