Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , XL
Mfr # DCHJ060ABB-XL
Zoro # G1610294
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included No
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ060ABB-XL
- Zoro # G1610294
- UPC # 674326319148
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | XL |
Sleeve Length | 37 1/2 in |
Fits Chest Size | 46 in to 48 in |
Height | 12.2 |
Overall Width | 3.9 |
Width | 3.9 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style Attached, Includes Hood Yes, Length 29 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery No, Color Black, Includes Charger No, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-901 (FS-624-901)
- EMERGENCY ZONE Wind/Waterproof Matches (208)
- JOHN DEERE HighDexterity Work Gloves, Men's, XL, Reinforced Thumb, Shirred Cuff, SpandexSynthetic Leather (JD86018-XL)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , L (DCHJ080B-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- PIONEER Women's Heated Softshell Jacket, 4 Settings, 4-Way Stretch, Detachable Hood, Black, M (V3210570U-M)
- Dewalt Heated Jackets & Coats