Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , S
Mfr # DCHJ060ABD1-S
Zoro # G1610251
product price: $245.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
- Style Number DCHJ060A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ060ABD1-S
- Zoro # G1610251
- UPC # 674326319094
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 34 1/2 in |
Size | S |
Length | 20.9 |
Overall Length | 20.9 |
Height | 12.2 |
Overall Height | 12.2 |
Width | 3.9 |
Overall Width | 3.9 |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Hood Style Attached, Includes Hood Yes, Length 26 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- PIONEER Heated Softshell Jacket - Dark Red - XL (V1210290U-3XL)
- Dewalt Heated Clothing