Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , S
Mfr # DCHJ060ABB-S
Zoro # G1610330
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 0
- Charger Included No
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ060ABB-S
- Zoro # G1610330
- UPC # 674326319155
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Sleeve Length | 34 1/2 in |
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 20.9 |
Overall Height | 12.2 |
Height | 12.2 |
Overall Width | 3.9 |
Width | 3.9 |
Overall Length | 20.9 |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Hood Style Attached, Includes Hood Yes, Length 26 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery No, Color Black, Includes Charger No, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 3X (DCHJ101D1-3X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- Dewalt Workwear and Protective Clothing