Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , M
Mfr # DCHJ076ABD1-M
Zoro # G1610565
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ABD1-M
- Zoro # G1610565
- UPC # 674326318134
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Fits Chest Size | 38 in to 40 in |
Length | 20.9 |
Size | M |
Sleeve Length | 35 1/2 in |
Overall Length | 20.9 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Width | 3.9 |
Height | 12.2 |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style Attached, Includes Hood Yes, Length 27 in, Front Closure Type Zipper, Material Cotton/Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- Dewalt Heated Jackets & Coats