Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , 3XL
Mfr # DCHJ076ABD1-3X
Zoro # G1610574
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ABD1-3X
- Zoro # G1610574
- UPC # 674326318158
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 3X |
Sleeve Length | 39 1/2 in |
Length | 20.9 |
Fits Chest Size | 54 in to 56 in |
Overall Width | 3.9 |
Width | 3.9 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Height | 12.2 |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Hood Style Attached, Includes Hood Yes, Length 31 in, Front Closure Type Zipper, Material Cotton/Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- Dewalt Heated Clothing