Shop All Heated Hoodies
This Product is Discontinued
Dewalt
20 V, Heated Hoodie, Men's, Gray, L (Discontinued)
Mfr # DCHJ068B-L
Zoro # G8567614
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outerwear Style Hoodie
- Color Gray
- Size L
- Material Cotton/Polyester
- Heating Time Up to 7.5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ068B-L
- Zoro # G8567614
- UPC # 885911371728
- Country of Origin China
- Category Heated Hoodies
Dimensions
Size | L |
Length | 28 in |
Sleeve Length | 36 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Hoodie |
Item | Heated Hoodie |
Color | Gray |
Material | Cotton/Polyester |
Heating Time | Up to 7.5 hr |
Style Number | DCHJ068B |
Outerwear Primary Color | Gray |
Lining Material | Cotton/Polyester |
Number of Pockets (Inside) | 1 |
Includes | USB Power Source (Mfr. No. DCB091) |
Gender | Men's |
Battery Voltage | 20 |
Number of Inside Pockets | 1 |
Hood Style | Attached |
Replacement Battery | 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50 |
Number of Outside Pockets | 2 |
Number of Pockets (Outside) | 2 |
Description
Heated Hoodie, Size L, Hood Style Attached, Length 28 in, Material Cotton/Polyester, Battery Voltage 20, Lining Material Cotton/Polyester, Gender Men's, Color Gray, Heating Time Up to 7.5 hr, Includes USB Power Source (Mfr. No. DCB091)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.