Shop All Heated Hoodies
This Product is Discontinued
Dewalt
20 V, Heated Hoodie, Men's, Gray, 3XL (Discontinued)
Mfr # DCHJ068B-3XL
Zoro # G8567641
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outerwear Style Hoodie
- Color Gray
- Size 3XL
- Style Number DCHJ068B
- Outerwear Primary Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ068B-3XL
- Zoro # G8567641
- UPC # 885911371766
- Country of Origin China
- Category Heated Hoodies
Dimensions
Size | 3XL |
Length | 31 in |
Sleeve Length | 39 1/2 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Size 3XL, Includes Hood Yes, Hood Style Attached, Length 31 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 20 V, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.