Shop All Heated Hoodies
Dewalt
20 V, Heated Hoodie, Men's, Black, S
Mfr # DCHJ067B-S
Zoro # G8567535
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Hoodie
- Style Number DCHJ067B
- Total Pockets 2
- Outerwear Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ067B-S
- Zoro # G8567535
- UPC # 885911371827
- Country of Origin China
- Category Heated Hoodies
Dimensions
Size | S |
Length | 20.9 |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Includes Hood Yes, Hood Style Attached, Length 20 7/8 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 20 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- DEWALT 20 V, Heated Hoodie , Men's , Black , Xl (DCHJ067B-XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- Dewalt Heated Clothing