Shop All Heated Hoodies
Dewalt
20 V, Heated Hoodie, Men's, Black, L
Mfr # DCHJ067B-L
Zoro # G8567553
original price:
$175.99
4% off
new price: $167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outerwear Style Hoodie
- Style Number DCHJ067B
- Total Pockets 2
- Outerwear Primary Color Black
- Features 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind Resistant Polyester/Cotton blend shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ067B-L
- Zoro # G8567553
- UPC # 885911371841
- Country of Origin China
- Category Heated Hoodies
Dimensions
Size | L |
Sleeve Length | 36 1/2 in |
Length | 20.9 |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Includes Hood Yes, Hood Style Attached, Length 20 7/8 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 20 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- BROTHER Industrial Handheld Labeling Tool Kit, Portable, Laminate Label Printer, Hard Case (PTE110)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- DEWALT 20 V, Heated Hoodie , Men's , Black , Xl (DCHJ067B-XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, S (DCHJ067B-S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- DEWALT 20 V, Heated Hoodie, Men's, Gray, S (DCHJ068B-S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- Dewalt Heated Clothing