Shop All Heated Hoodies
Dewalt
20 V, Heated Hoodie, Men's, Black, 3XL
Mfr # DCHJ067B-3XL
Zoro # G8567587
product price: $176.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outerwear Style Hoodie
- Style Number DCHJ067B
- Total Pockets 2
- Outerwear Primary Color Black
- Features 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind Resistant Polyester/Cotton blend shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ067B-3XL
- Zoro # G8567587
- UPC # 885911371872
- Country of Origin China
- Category Heated Hoodies
Dimensions
Size | 3X |
Sleeve Length | 39 1/2 in |
Length | 20.9 |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Includes Hood Yes, Hood Style Attached, Length 20 7/8 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 20 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- DEWALT 20 V, Heated Hoodie , Men's , Black , Xl (DCHJ067B-XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, S (DCHJ067B-S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray 2X-Large (306G-212X)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Small (306G-21S)
- Dewalt Heated Hoodies