Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Quilted Soft She , Unisex , Black , XL
Mfr # DCHJ075B-XL
Zoro # G3875297
product price: $203.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Color Black
- Length 20.9
- Heating Time Up to 9 hr.
- Outerwear Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ075B-XL
- Zoro # G3875297
- UPC # 674326304748
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 20.9 |
Overall Length | 20.9 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Width | 3.9 |
Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Quilted Soft She |
Outerwear Style | Jacket |
Color | Black |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Black |
Gender | Unisex |
Battery Voltage | 20 |
Weight | 2.29 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable, Insulated & Quilted Wind and Water Resistant Outer Shell; Smooth finish lining for easy on/off. Won't stick to your sweater or sweatshirt!; Hidden ribbed storm cuffs; Reflective piping and trim for increased visibility in low light areas.; Gusseted underarms for freedom of movement; Zipper Front closure with internal wind guard; 5 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Description
DEWALT(R) Unisex Heated Quilted Soft She
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR (N9696XS)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (49Y286)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL (DCHJ074D1-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- Dewalt Workwear and Protective Clothing