Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Quilted Soft She , Unisex , Black , 2XL
Mfr # DCHJ075B-2X
Zoro # G3875394
product price: $218.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Color Black
- Length 20.9
- Heating Time Up to 9 hr.
- Outerwear Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ075B-2X
- Zoro # G3875394
- UPC # 674326304755
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | 20.9 |
Height | 12.2 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Overall Width | 3.9 |
Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Quilted Soft She |
Outerwear Style | Jacket |
Color | Black |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Black |
Battery Voltage | 20 |
Gender | Unisex |
Weight | 2.29 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable, Insulated & Quilted Wind and Water Resistant Outer Shell; Smooth finish lining for easy on/off. Won't stick to your sweater or sweatshirt!; Hidden ribbed storm cuffs; Reflective piping and trim for increased visibility in low light areas.; Gusseted underarms for freedom of movement; Zipper Front closure with internal wind guard; 5 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Description
DEWALT(R) Unisex Heated Quilted Soft She
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- NMC Danger Kerosene Sign, D334R (D334R)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-L (DCHJ090BD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- PIONEER Heated Softshell Jacket - Navy - L (V1210280U-L)
- Dewalt Heated Jackets & Coats