Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Lightweight Soft , Unisex , Black , M
Mfr # DCHJ072B-M
Zoro # G3875279
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Color Black
- Length 20.9
- Heating Time Up to 7 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ072B-M
- Zoro # G3875279
- UPC # 674326304540
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Overall Width | 3.9 |
Width | 3.9 |
Height | 12.2 |
Overall Length | 20.9 |
Overall Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Lightweight Soft |
Outerwear Style | Jacket |
Color | Black |
Heating Time | Up to 7 hr. |
Outerwear Primary Color | Black |
Gender | Unisex |
Battery Voltage | 20 |
Weight | 2.64 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Reflective piping and trim for increased visibility in low light situations; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Description
DEWALT(R) Unisex Heated Lightweight Soft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR (48UN84)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , L (DCHJ066C1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- Dewalt Heated Clothing