Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Lightweight Soft , Unisex , Black , 3XL
Mfr # DCHJ072B-3X
Zoro # G3875446
Free Shipping & Returns
Not eligible for select promotions
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Outerwear Primary Color Black
- Battery Voltage 20
- Length 20.9
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ072B-3X
- Zoro # G3875446
- UPC # 674326304588
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 3X |
Length | 20.9 |
Overall Height | 12.2 |
Height | 12.2 |
Width | 3.9 |
Overall Width | 3.9 |
Overall Length | 20.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Black |
Item | DEWALT(R) Unisex Heated Lightweight Soft |
Battery Voltage | 20 |
Gender | Unisex |
Color | Black |
Heating Time | Up to 7 hr. |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable Wind and Water Resistant Insulated woven outer shell; Warm fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.; 5 Pockets plus Battery Pocket; Front zipper with internal wind guard; Reflective piping and trim for increased visibility in low light situations; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Weight | 2.64 |
Description
DEWALT(R) Unisex Heated Lightweight Soft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-3X (DCHJ090BD1-3X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- Dewalt Heated Clothing