Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M
Mfr # DCHJ076ATB-M
Zoro # G3879235
Free Shipping & Returns
Not eligible for select promotions
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Coat
- Color Tobacco
- Length 20.9
- Heating Time Up to 9 hr.
- Outerwear Primary Color Tobacco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ076ATB-M
- Zoro # G3879235
- UPC # 674326317953
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Width | 3.9 |
Height | 12.2 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Heavy Duty Work |
Outerwear Style | Coat |
Color | Tobacco |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Tobacco |
Gender | Unisex |
Battery Voltage | 20 |
Waterproof | Wind and Water Resistant |
Weight | 3.22 |
Features | 5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Description
DEWALT(R) Unisex Heated Heavy Duty Work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety 17-722 T200 Tychem 2000 Face Seal Hood (17-722)
- NMC Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M60PB)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- Dewalt Heated Clothing