Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L
Mfr # DCHJ076ATB-L
Zoro # G3879269
product price: $254.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Coat
- Color Tobacco
- Length 20.9
- Heating Time Up to 9 hr.
- Outerwear Primary Color Tobacco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ATB-L
- Zoro # G3879269
- UPC # 674326317960
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Length | 20.9 |
Overall Width | 3.9 |
Width | 3.9 |
Height | 12.2 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Heavy Duty Work |
Outerwear Style | Coat |
Color | Tobacco |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Tobacco |
Battery Voltage | 20 |
Gender | Unisex |
Waterproof | Wind and Water Resistant |
Weight | 3.22 |
Features | 5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Description
DEWALT(R) Unisex Heated Heavy Duty Work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (N10590)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-L (DCHJ090BD1-L)
- Dewalt Heated Jackets & Coats