Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco ,
Mfr # DCHJ076ATD1-2X
Zoro # G7449786
product price: $275.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Coat
- Outerwear Primary Color Tobacco
- Heating Time Up to 9 hr.
- Color Tobacco
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ATD1-2X
- Zoro # G7449786
- UPC # 674326317922
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | 2X |
Length | 20.9 |
Height | 12.2 |
Overall Length | 20.9 |
Width | 3.9 |
Overall Height | 12.2 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Coat |
Outerwear Primary Color | Tobacco |
Heating Time | Up to 9 hr. |
Color | Tobacco |
Gender | Unisex |
Battery Voltage | 20 |
Item | DEWALT(R) Unisex Heated Heavy Duty Work |
Waterproof | Wind and Water Resistant |
Weight | 6.46 |
Features | 5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Description
DEWALT(R) Unisex Heated Heavy Duty Work
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M (DCHJ076ATD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- Dewalt Heated Jackets & Coats