Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL
Mfr # DCHJ076ABB-XL
Zoro # G3879296
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Work Coat
- Color Black
- Length 20.9
- Heating Time Up to 9 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ABB-XL
- Zoro # G3879296
- UPC # 674326318172
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 20.9 |
Width | 3.9 |
Overall Width | 3.9 |
Height | 12.2 |
Overall Length | 20.9 |
Overall Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Heavy Duty Work |
Outerwear Style | Work Coat |
Color | Black |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Black |
Gender | Unisex |
Battery Voltage | 20 |
Waterproof | Wind and Water Resistant |
Features | 5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Weight | 3.22 |
Description
DEWALT(R) Unisex Heated Heavy Duty Work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , M (DCHJ076ATD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- Dewalt Heated Jackets & Coats