Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S
Mfr # DCHJ076ABB-S
Zoro # G3879287
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Work Coat
- Color Black
- Length 20.9
- Heating Time Up to 9 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ076ABB-S
- Zoro # G3879287
- UPC # 674326318189
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | S |
Length | 20.9 |
Height | 12.2 |
Overall Length | 20.9 |
Width | 3.9 |
Overall Height | 12.2 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated Heavy Duty Work |
Outerwear Style | Work Coat |
Color | Black |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Black |
Gender | Unisex |
Battery Voltage | 20 |
Features | 5 Heating zones! Now with Heated Upper Arms, Left and Right Chest, and upper Back. Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Fleece lining; Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.; Stretch ribbed collar and hideaway storm cuffs; Stretch articulated shoulders and gusseted underarms for full range of swing/motion; Flannel lined hood with integrated drawstring cord; 7 Pockets plus Battery Pocket; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Weight | 3.22 |
Description
DEWALT(R) Unisex Heated Heavy Duty Work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS248-CL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-3X (DCHJ090BD1-3X)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray 2X-Large (234G-212X)
- Dewalt Workwear and Protective Clothing