Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , L
Mfr # DCHJ080B-L
Zoro # G3879436
product price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Hoodie
- Color Heather Gray
- Length 20.9
- Heating Time Up to 9 hr.
- Outerwear Primary Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ080B-L
- Zoro # G3879436
- UPC # 674326317588
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Length | 20.9 |
Width | 3.9 |
Overall Height | 12.2 |
Height | 12.2 |
Overall Length | 20.9 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) Unisex Heated French Terry Cot |
Outerwear Style | Hoodie |
Color | Heather Gray |
Heating Time | Up to 9 hr. |
Outerwear Primary Color | Gray |
Battery Voltage | 20 |
Gender | Unisex |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Wind resistant Outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery |
Weight | 2.09 |
Description
DEWALT(R) Unisex Heated French Terry Cot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- 3M Battery Charger Cradle (TR-340)
- BRADY Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493 (43493)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , S (DCHJ080B-S)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL (DCHJ080B-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- DEWALT 20 V, Jacket , Women's , Black, Gray , L (DCHJ066C1-L)
- PIONEER Heated Softshell Jacket - Black - 4XL (V1210370U-4XL)
- Dewalt Heated Clothing