Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Barn Coat Kitted , Unisex , Tobacco , M
Mfr # DCHJ083TD1-M
Zoro # G7449953
Free Shipping & Returns
Not eligible for select promotions
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Coat
- Outerwear Primary Color Tobacco
- Gender Unisex
- Heating Time Up to 9 hr.
- Color Tobacco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ083TD1-M
- Zoro # G7449953
- UPC # 674326317397
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Width | 3.9 |
Overall Length | 20.9 |
Overall Height | 12.2 |
Height | 12.2 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Coat |
Outerwear Primary Color | Tobacco |
Gender | Unisex |
Heating Time | Up to 9 hr. |
Item | DEWALT(R) Unisex Heated Barn Coat Kitted |
Color | Tobacco |
Battery Voltage | 20 |
Weight | 5.9 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Flannel lining; Black corduroy colllar; Zipper front with Snap wind guard; 6 Pockets plus pencil pocket and Battery pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Description
DEWALT(R) Unisex Heated Barn Coat Kitted
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- BOSS Glove Mechanic X-Tough Large (5206L)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 3X (DCHJ101D1-3X)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-3X (DCHJ090BD1-3X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- Dewalt Heated Jackets & Coats