Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Barn Coat Kitted , Unisex , Tobacco ,
Mfr # DCHJ083TD1-XL
Zoro # G7450048
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Coat
- Outerwear Primary Color Tobacco
- Length 20.9
- Color Tobacco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCHJ083TD1-XL
- Zoro # G7450048
- UPC # 674326317373
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | XL |
Overall Width | 3.9 |
Overall Height | 12.2 |
Height | 12.2 |
Width | 3.9 |
Overall Length | 20.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Coat |
Outerwear Primary Color | Tobacco |
Color | Tobacco |
Item | DEWALT(R) Unisex Heated Barn Coat Kitted |
Battery Voltage | 20 |
Heating Time | Up to 9 hr. |
Gender | Unisex |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Flannel lining; Black corduroy colllar; Zipper front with Snap wind guard; 6 Pockets plus pencil pocket and Battery pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Weight | 5.9 |
Description
DEWALT(R) Unisex Heated Barn Coat Kitted
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- MSA SAFETY Tubing, 50 ft. (10153105)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABD1-3X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- Dewalt Heated Clothing