Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Unisex Heated Barn Coat Kitted , Unisex , Tobacco ,
Mfr # DCHJ083TD1-3X
Zoro # G7450014
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Coat
- Outerwear Primary Color Tobacco
- Battery Voltage 20
- Heating Time Up to 9 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ083TD1-3X
- Zoro # G7450014
- UPC # 674326317410
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | 3X |
Overall Length | 20.9 |
Width | 3.9 |
Height | 12.2 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Coat |
Outerwear Primary Color | Tobacco |
Battery Voltage | 20 |
Heating Time | Up to 9 hr. |
Item | DEWALT(R) Unisex Heated Barn Coat Kitted |
Color | Tobacco |
Gender | Unisex |
Weight | 5.9 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Flannel lining; Black corduroy colllar; Zipper front with Snap wind guard; 6 Pockets plus pencil pocket and Battery pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Description
DEWALT(R) Unisex Heated Barn Coat Kitted
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE First Aid Kit, 53 Pc (901)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABB-XL)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- Dewalt Heated Jackets & Coats