Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL
Mfr # DCHJ074D1-XL
Zoro # G7449603
product price: $233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Outerwear Primary Color Camoflauge
- Length 20.9
- Heating Time Up to 7 hr.
- Color Camo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ074D1-XL
- Zoro # G7449603
- UPC # 674326304687
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | XL |
Width | 3.9 |
Overall Width | 3.9 |
Overall Length | 20.9 |
Height | 12.2 |
Overall Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Camoflauge |
Heating Time | Up to 7 hr. |
Item | DEWALT(R) Htd Jck Camo Fleece Kitted XLarge |
Color | Camo |
Gender | Men's |
Battery Voltage | 20 |
Material | Cotton |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Heavy Weight & Durable Wind Resistant Realtree Xtra® Camouflage Polyester/Cotton Blend Fleece outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Weight | 5.09 |
Description
DEWALT(R) Htd Jck Camo Fleece Kitted XLarge
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit Refill (NVK3000R)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABB-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , S (DCHJ076ABB-S)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- Dewalt Heated Clothing