Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L
Mfr # DCHJ074D1-L
Zoro # G7449497
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Outerwear Primary Color Camoflauge
- Battery Voltage 20
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ074D1-L
- Zoro # G7449497
- UPC # 674326304670
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | L |
Overall Height | 12.2 |
Overall Width | 3.9 |
Width | 3.9 |
Overall Length | 20.9 |
Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Camoflauge |
Battery Voltage | 20 |
Gender | Men's |
Material | Cotton |
Heating Time | Up to 7 hr. |
Color | Camo |
Item | DEWALT(R) Htd Jck Camo Fleece Kitted Large |
Weight | 5.09 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Heavy Weight & Durable Wind Resistant Realtree Xtra® Camouflage Polyester/Cotton Blend Fleece outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Description
DEWALT(R) Htd Jck Camo Fleece Kitted Large
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-L (DCHJ090BD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABB-XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, 2X-Large (204BL-212X)
- Dewalt Heated Jackets & Coats