Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Htd Jck Camo Fleece Kitted 3X-Lrg , Men's , 3XL
Mfr # DCHJ074D1-3X
Zoro # G7449594
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outerwear Style Jacket
- Outerwear Primary Color Camoflauge
- Gender Men's
- Length 20.9
- Battery Voltage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ074D1-3X
- Zoro # G7449594
- UPC # 674326304700
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | 3X |
Height | 12.2 |
Overall Width | 3.9 |
Width | 3.9 |
Overall Length | 20.9 |
Overall Height | 12.2 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Camoflauge |
Gender | Men's |
Battery Voltage | 20 |
Material | Cotton |
Item | DEWALT(R) Htd Jck Camo Fleece Kitted 3X-Lrg |
Color | Camo |
Heating Time | Up to 7 hr. |
Weight | 5.09 |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Heavy Weight & Durable Wind Resistant Realtree Xtra® Camouflage Polyester/Cotton Blend Fleece outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Description
DEWALT(R) Htd Jck Camo Fleece Kitted 3X-Lrg
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sprinkler Room Sign 10" x 14", 5PK (A20396)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- DEWALT 20 V, Jacket , Women's , Black, Gray , XS (DCHJ066C1-XS)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- Dewalt Workwear and Protective Clothing