Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) DCHJ084 Womens Flannel Lined Q , Women's , Charcoal ,
Mfr # DCHJ084CD1-M
Zoro # G7450093
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Outerwear Primary Color Charcoal
- Heating Time Up to 9 hr.
- Battery Voltage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCHJ084CD1-M
- Zoro # G7450093
- UPC # 674326317335
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Height | 12.2 |
Overall Length | 20.9 |
Overall Height | 12.2 |
Width | 3.9 |
Overall Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Charcoal |
Heating Time | Up to 9 hr. |
Battery Voltage | 20 |
Color | Charcoal |
Gender | Women's |
Item | DEWALT(R) DCHJ084 Womens Flannel Lined Q |
Waterproof | Wind and Water Resistant |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable water and wind resistant Insulated Heavy Duty Duck Fabric Outer Shell; Warm Flannel lining; Black corduroy colllar; Zipper front with Snap wind guard; 6 Pockets plus pencil pocket and Battery pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Weight | 5.51 |
Description
DEWALT(R) DCHJ084 Womens Flannel Lined Q
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- PELICAN Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABD1-3X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size L (DCHJ101D1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABB-XL)
- PIONEER Heated Softshell Jacket - Dark Red - M (V1210290U-M)
- Dewalt Workwear and Protective Clothing