Shop All Shears, Pruners & Loppers
Dewalt
20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia
Mfr # DCPR320B
Zoro # G306602318
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Tool for Blade Change
- Max. Cutting Dia. 10 mm
- Fuel Tank Capacity Not Gas Powered
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCPR320B
- Zoro # G306602318
- UPC # 885911784085
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Max. Cutting Dia. | 10 mm |
Bar Length | 1 1/2 in |
Shaft Length | 10 in |
Blade Width | 1 7/16 in |
Tool Height | 13 5/16 in |
Tool Length | 10 1/8 in |
Blade Length | 1 1/2 in |
Tool Width | 3 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Pruner |
Includes | (1) Tool for Blade Change |
Fuel Tank Capacity | Not Gas Powered |
Brushless Motor | Yes |
Battery Voltage | 20 V |
Voltage | 20 V |
Standards | ANSI (CAN/CSA Z94.3), ANSI S12.6 (S3.19), NIOSH/OSHA/MSHA |
Power Source | Cordless |
Battery Model Number | DCB203 |
Cutting Capacity | 1 1/2 in |
Charger Model Number | DCB103; DCB104; DCB107; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132 |
Battery Platform | 20V MAX |
Tool Weight | 3.6 lb |
Description
Battery-Powered Pruner, Battery Platform 20V MAX, Cutting Capacity 1 1/2 in, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 20 V, Power Source Cordless, Blade Length 1 1/2 in, Blade Width 1 7/16 in, Standards ANSI (CAN/CSA Z94.3), ANSI S12.6 (S3.19), NIOSH/OSHA/MSHA, Tool Height 13 5/16 in, Tool Length 10 1/8 in, Tool Weight 3.6 lb, Tool Width 3 5/16 in, Battery Model Number DCB203
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Parts, Rubber (7772134)
- MTD Fitting-Grease .25 (737-0211A)
- BRIGGS & STRATTON Mount - Vibration (192310GS)
- COAST OF MAINE Quoddy Blend Organic Soil Conditioner 1 ft│ (1SQA)
- DEWALT 20V MAX* XR(R) Brushless Cordless Pole Saw (Tool Only) (DCPS620B)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- DEWALT Articulating Hedge Trimmer Attachment (DWOAS8HT)
- DEWALT 20V MAX* XR Cordless Pole Saw Kit (DCPS620M1)
- DEWALT Cordless Polesaw, 1 1/2" Bar Length, 20V (DCPR320D1)
- DEWALT DW CULTIVATOR ATTACHMENT (DWOAS3CL)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- Dewalt Lawn & Garden Tools