Shop All Extension Ladders
Dewalt
20 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # DXL3420-20PG
Zoro # G7421592
product price: $518.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$518.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3420-20PG
- Zoro # G7421592
- UPC # 728865117175
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 17.375 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 50.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | DXL3420 |
Rung/Step Spacing | 12 in |
Includes | Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 3/8 in, DXL3420 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 50.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-5)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- DEWALT 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-28PT)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- DEWALT 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-36PT)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- Dewalt Extension Ladders