Shop All Demolition Hammer Accessories
Dewalt
2" x 12" Scaling Chisel SDS Max Shank
Mfr # DW5837
Zoro # G7636885
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Overall Length (In.) 12 in
- Blade Width (In.) 2 in
- Length (In.) 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5837
- Zoro # G7636885
- UPC # 028874058378
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Blade Width (In.) | 2 in |
Length (In.) | 11 1/4 in |
Overall Length | 12 in |
Shank Diameter | 45/64 in |
Head Width | 2 in |
Shank Hex Size | 45/64 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 2 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Torsion Bit (CC2430)
- KIPP Adjustable Handle Size: 3 3/8-16, Plastic Orange RAL 2004, Comp: Stainless Steel (K0270.3A42)
- HYDE Scraper, Stiff, 3", Carbon Steel (06401)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- DEWALT Chisel, ScalIng (DW5952)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- Dewalt Demolition Hammer Accessories